1 in. Tube Cutter
1 in. Tube Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Ratcheting
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Red
- Cutting Capacity:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- Type:
- UE6081501