0 items

Uponor North America 1 x 1/2 in. ProPEX Fire Sprinkler Elbow

UQ7541050

  • SIZE
  • PRICE

DESCRIPTION

  • Kit includes manual press tool, 1/2" and 5/8" inserts, and a carrying case
  • Multi-press MLC Press Fitting Tools and Accessories MLC Press fitting manual tool makes 1/2" and 5/8" MLC Press Fittings

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Material
Metal, Plastic
Size
1 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday