Flow Through Manifold Coupling
Flow Through Manifold Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connects EP valve manifold sections
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Type:
- UQ2121313