0 items

Uponor North America 5/8 x 3/4 in. Copper Brass Adapter

UQ45

End Connection 1

Starting at $4.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for use in hot and cold potable water systems, hydronic radiant heating systems and the AquaSAFE Residential Fire Safety System
  • Safe for direct burial in soil
  • Transitions Uponor PEX tubing to copper pipe

SPECIFICATIONS

End Connection 1
Copper sweat
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Inside Diameter
5/8 in
Inside Diameter 2
3/4 in
Material
Brass
Maximum Temperature
200

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday