5/8 in. x 6-1/2 ft. Plastic Pipe Support Bracket

You last purchased this on
 
Uponor

5/8 in. x 6-1/2 ft. Plastic Pipe Support Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

5/8 in. x 6-1/2 ft. Plastic Pipe Support Bracket

  • Fast #
  • Part #UA5700625
  • Item #1357132
  • Manufacturer Part #A5700625
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Not for use in joist heating applications
  • Lifeguard heating elements provide long element life and long life performance
  • Secures Wirsbo PEX tubing products to concrete floors to wood subfloors
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Minimal heat loss design
  • System Sentinel monitors on-off function of elements
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
5/8 in
Height:
1 in
Length:
6-1/2 ft
Material:
Plastic
Material Type:
Polyethylene
Weight:
1.50 lb