1/2 in. x 6-1/2 ft. Plastic Pipe Support Bracket
1/2 in. x 6-1/2 ft. Plastic Pipe Support Bracket
Frequently Purchased Together
Product Details
- Fastening hardware not included
- Secures PEX tubing products to metal and wood-support structures
Specifications
- Fits Pipe Size:
- 1/2 in
- Height:
- 1 in
- Length:
- 6-1/2 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Weight:
- 1.50 lb