0 items

Uponor North America Copper Adapter R32

UA41

Fitting Sizes

Starting at $21.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adapter is used for 1-1/4" brass and TruFLOW™ manifolds
  • R32 fitting size
  • Use sweat adapter to transition R32 manifold union nut to 3/4", 1" and 1-1/4" copper pipe

SPECIFICATIONS

End Connection 1
CTS
Fitting Size 1
1 in
Fitting Sizes
R32 x 1 in
Material
Brass
Maximum Temperature
220

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday