0 items

Uponor North America ProPex® Flow Through Multi-Port Reducing PEX Tee

UQ2231

Fitting Sizes

1 in x 3/4 in x 3/4 in
Starting at $21.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features ProPEX® inlets with opposing ProPEX® outlets
  • Material proven in demanding hot water applications
  • ProPEX® rings sold separately
  • ProPEX® tool required

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ProPex®
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polymer
Maximum Pressure
150 psi
Maximum Temperature
320
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outlet Quantity
3

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday