0 items

Uponor North America NPT Stainless Steel Full Port Ball Valve

UA277125

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
145 psi
Maximum Temperature
194
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday