0 items

Uponor North America Plastic Bend Support

UA5150

Fits Pipe Size

Starting at $1.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Plastic bend support provides rigid 90° bend and sleeve for PEX tubing

SPECIFICATIONS

Fits Pipe Size
3/4 in
Material
Plastic
Material Type
Nylon
Pipe Tubing Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday