1/2 x 3/8 in. Compression Oval Handle Angle Supply Stop Valve in Nickel Plated
ProPex® 1/2 x 3/8 in. Compression Oval Handle Angle Supply Stop Valve in Nickel Plated
Frequently Purchased Together
Product Details
- Compression angle stop valve enables a 90° turn
- For point-of-use shut-off at the fixture, connect 1/2 in AquaPEX® tubing to 3/8 in OD risers
- For use in all plumbing applications
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B125, CSA B137.5
- Collection:
- ProPex®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Type:
- Oval
- Height:
- 2-17/64 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-45/64 in
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Temperature Range:
- Up to 194 Deg F
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.25 lb
- Width:
- 1-3/64 in