1/2 x 1/2 in. Brass PEX Swivel Faucet Adapter
ProPEX® 1/2 x 1/2 in. Brass PEX Swivel Faucet Adapter
Package Quantity Info:
EA: 1 IP: 25 CA: 100 PT: 7200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End of adapter is configured with the ProPEX Fitting for connections to AquaPEX® tubing
- ProPEX Ring for connecting to tubing is sold separately
- For use in hot and cold domestic potable water systems
-
Lead Law Compliant
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- NPSM
- End Connections:
- Barbed x NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Type:
- ULF4655050