0 items

Uponor North America ProPEX® 1/2 x 1/2 in. Plastic Swivel Closet Adapter

UQ4340500

  • SIZE
  • PRICE

DESCRIPTION

  • One end is manufactured with ProPEX® fitting for swivel connections to Aquapex® tubing
  • Swivel closet adapter is suitable for use in hot and cold domestic potable water systems

SPECIFICATIONS

Collection
ProPEX®
End Connection 1
PEX
End Connection 2
Ballcock
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Engineered Plastic
Size
1/2 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday