3/4 in. Brass Full Port PEX 200# Ball Valve

You last purchased this on
 
Uponor

ProPEX® 3/4 in. Brass Full Port PEX 200# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 in. Brass Full Port PEX 200# Ball Valve

  • Fast #
  • Part #UA3207575
  • Item #5161030
  • Manufacturer Part #A3207575
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM F-877, ASTM F-1960
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 14, NSF 359
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
200#
UL Listed:
No
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve