0 items

Uponor North America Threaded x Copper Adapter Ball Valve

UA58

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Feature in-line, isolation valve for 5/8" and 3/4" PEX or MultiCor® tubing to 3/4" copper adapter
  • Hydronic heating
  • Massachusetts compliant
  • Minimal heat loss design
  • North Carolina compliant
  • QS-style brass ball valves come with or without balancing
  • Use with any QS-style R20 or R25 Uponor Wirsbo fitting assemblies

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Copper
FM Approved
No
IAPMO Listed
No
Material
Copper
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
UL Listed
No
Valve Size
3/4 in
Valve Type
Ball Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday