Uponor PEX ProPEX Brass Coupling

ULF45410

Fitting Sizes

Starting at $5.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for use in any radiant heating system
  • Available for use in hot and cold domestic potable water systems
  • Coupling features the Uponor ProPEX Fitting for connections to Wirsbo hePEX™ tubing or Uponor AquaPEX® tubing
  • Safe for direct burial in soil

SPECIFICATIONS

End Connection 1
PEX
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday