Uponor PEX Tube Clamp

UA7250

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3" polyurethane foam insulation provides superior insulating qualities
  • Lifeguard heating elements provide long element life and long life performance
  • Minimal heat loss design
  • Surface mounted thermostat
  • System Sentinel monitors on-off function of elements
  • Wall sleeve for Upnor Ecoflex jacket size 5.5"

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Clamp
Fits Pipe Size
1/2 in
IAPMO Listed
No
Length
2 in
Material
Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday