Uponor PEX x MPT Adapter

ULF452

Fitting Sizes

Starting at $9.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137
End Connection 1
PEX
End Connection 2
MPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday