Plastic and Metal Tube Cutter Replacement Blade
Plastic and Metal Tube Cutter Replacement Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full metal sleeve withstands high loads.
- Ideal for applications requiring flush head, such as metal door and window frames.
- PEX tubing cutter cuts up to 1" PEX and PEX-AL-PEX
Documents
Specifications
- Application:
- Cutting
- Brand Model Compatibility:
- Uponor E6081128 Tube Cutter
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Blue
- Cutting Capacity:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Metal