1 - 1/2 in. 12-Outlet Manifold
ProPEX® 1 - 1/2 in. 12-Outlet Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manifold has a 1" copper sweat fitting adapter supply connection
- All outlets are configured with 1/2" ProPEX connections
- Branch manifold with 1/2" outlets is used for hot and cold domestic potable water distribution systems
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- Collection:
- ProPEX®
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 12.8 gpm/2.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20-19/20 in
- Material:
- Copper
- Maximum Temperature:
- 320
- NSF Certified:
- Yes
- Outlet Quantity:
- 12
- Pressure - Maximum:
- 150 psi