Uponor ProPEX® 1-1/2 in. Brass Full Port PEX 200# Ball Valve
ULFC4821515
Valve Size
1-1/2 inSHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ANSI Specifications
- ANSI 14, ANSI 61
- ASTM Specifications
- ASTM F-1960, ASTM F-877
- CSA Certified
- CSA B137.5
- Collection
- ProPEX®
- End Connection 1
- PEX
- End Connection 2
- PEX
- End Connections
- PEX
- Lead Law Compliant
- Yes
- Length
- 5-17/25 in
- Material
- Brass
- Maximum Pressure
- 250 psi
- Maximum Temperature
- 250
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 61
- Pressure Class
- 200#
- Valve Body Style
- Ball
- Valve Operator
- Lever Handle
- Valve Port Opening
- Full Port
- Valve Size
- 1-1/2 in
- Valve Type
- Ball Valve
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday