1-1/2 in. Brass PEX Expansion x 1-1/2 in. Male Sweat Adapter
ProPEX® 1-1/2 in. Brass PEX Expansion x 1-1/2 in. Male Sweat Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 2240-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- ProPEX brass is intended for non-potable heating and cooling applications
- : ProPEX tool is required
- ProPEX brass fitting adapters transition Uponor PEX tubing to copper fittings
- ProPEX rings sold separately
Documents
Specifications
- ANSI:
- ANSI 14
- ASME:
- ASME B16.51
- ASTM:
- ASTM F-1960, ASTM F-877, ASTM E-84
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Expansion x Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 3-39/100 in
- Material:
- Brass
- Material Type:
- C36000
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - High:
- 200
- UL Listed:
- No
- Weight:
- 0.5 lb