1-1/2 in. Plastic PEX Expansion 45° Elbow
ProPEX® 1-1/2 in. Plastic PEX Expansion 45° Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
- Made from engineered polymer for strong performance and corrosion resistance
- Connects Uponor AquaPEX or Wirsbo hePEX pipe
- Requires ProPEX tool and ProPEX rings (sold separately)
Specifications
- ASTM:
- ASTM E-84, ASTM E-814, ASTM E-119, ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- Elbow Degree:
- 45 DD
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi