1-1/4 x 1-1/4 x 3/4 x 3/4 in. PEX Expansion Plastic Manifold
ProPEX® 1-1/4 x 1-1/4 x 3/4 x 3/4 in. PEX Expansion Plastic Manifold
Package Quantity Info:
EA: 1 IP: 1 CA: 125 PT: 1500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- The tees are made of engineered polymer, which is proven in demanding hot-water applications
- ProPEX EP opposing-port tees feature 1" through 2" ProPEX flow-through connections with opposing 3/4" ProPEX branch outlets
Documents
Specifications
- ASTM:
- ASTM F-1960, ASTM E-119, ASTM E-84, ASTM E-814, ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connection 4:
- F1960
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion x F1960
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 3/4 in x 3/4 in
- Fitting Type:
- Manifold
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes