ProPEX® 1-1/4 x 1 in. PEX EP Coupling

Part #UQ4771310  |  Item #3827405  |  Manufacturer Part #Q4771310

$ 5.66 EACH
(Pricing is for 1-1/4 in x 1 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

Availability Notice - Due to manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • Available for use in hot and cold domestic potable water systems
  • Approved for use in radiant heating and cooling systems
  • Every end of the coupling is manufactured with an Uponor ProPEX fitting for connections to hePEX™ plus or AquaPEX® tubing

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM F877, ASTM F1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

IAPMO Listed: Yes

Material: Plastic

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 320

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]