1 in. Copper Manifold with 1/2 in. Ball Valve 10 Outlets
ProPEX® 1 in. Copper Manifold with 1/2 in. Ball Valve 10 Outlets
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 210-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sections can sweat together to extend the number of outlets using a standard 1" copper coupling
- Both 1" ends are copper pipe size and require a copper end cap, coupling or transition fitting to make the proper system connection
- Manifold with lead-free 1/2" ProPEX® ball valve provides simple and easy isolation of individual loops
-
Lead Law Compliant
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 21 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 210
- Outlet Quantity:
- 10