1 in. Copper Manifold x 1/2 in. Ball Valve 8 Outlets

You last purchased this on
 
Uponor

ProPEX® 1 in. Copper Manifold x 1/2 in. Ball Valve 8 Outlets

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 in. Copper Manifold x 1/2 in. Ball Valve 8 Outlets

  • Fast #
  • Part #ULF2500800
  • Item #3916490
  • Manufacturer Part #LF2500800
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sections can sweat together to extend the number of outlets using a standard 1" copper coupling
  • Both ends are copper pipe size and require a copper end cap, coupling or transition fitting to make the proper system connection
  • Manifold with lead-free ProPEX® ball valve provides simple and easy isolation of individual loops
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
ProPEX®
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Outlet Quantity:
8