1 x 1/2 in. PEX x FNPT Stainless Steel Reducing Elbow
ProPEX® 1 x 1/2 in. PEX x FNPT Stainless Steel Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Integrated control board manages all operational functions and provides accessory hookups for an electronic air cleaner
- ProPEX Fire Sprinkler Adapter Right Elbow
- A special molded fitting is provided to ease installation
- Optional indoor or outdoor combustion air
- Combustion air may be piped to either the top or right side of the cabinet on all upflow models
- Pre-paint Galvanized Steel cabinet
- A slow-opening gas valve and a specially designed inducer system make it one of the quietest furnaces on the market today
- Control board diagnostics
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- F1960
- End Connection 2:
- FNPT
- End Connections:
- F1960 x FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel