1/2 in. Brass Full Port PEX 200# Ball Valve
This product has been replaced by
Manufacturer Part #LFR4815050
ProPEX® 1/2 in. Brass Full Port PEX 200# Ball Valve
Package Quantity Info:
EA: 1 IP: 10 CA: 50 PT: 7200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Both ends feature the reliable ProPEX fitting to connect to Uponor AquaPEX or Wirsbo hePEX pipe
- Made from lead-free brass to meet safe drinking water standards
- Full bore ball valve ideal for use in plumbing and radiant heating/cooling applications
- Not compatible with applications using glycol
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- Collection:
- ProPEX®
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 359, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in