Uponor

ProPEX® 1/2 in. Brass x Copper Tube Elbow 3 x 4-1/2 in.

Part #ULF2885050  |  Manufacturer Part #LF2885050

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available for hot and cold domestic potable water systems
  • Tub ell comprised of 1/2" copper pipe with ProPEX fitting on one end and the other end open

Lead Law Compliant

Documents

Specifications

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: Copper

Fitting Size 1: 1/2 in

Fitting Size 2: 3 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 200