ProPEX® 1/2 in. Fitting Assembly R20 Thread

Part #UQ4020500  |  Item #1313847  |  Manufacturer Part #Q4020500

$ 7.28 EACH
(Pricing is for 1/2 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ProPEX® fitting assembly threads onto Uponor manifold loop outlets
  • R20 thread fitting with a ProPEX® connection
  • Connects Wirsbo hePEX™ tubing to the manifold in radiant heating applications

Specifications

Collection: ProPEX®

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 220