ProPEX® 1/2 in. PEX EP Tee

Part #UQ4755050  |  Item #525334  |  Manufacturer Part #Q4755050

$ 1.72 EACH
(Pricing is for 1/2 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length is 2-1/2 in

Specifications

ASTM Specifications: [ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960]

CSA Certified: CSA B137.5

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: Engineered Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 210

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Type: UQ4755050

UL Listed: UL 1821