1/2 in. Brass PEX Expansion x 1/2 in. Female Sweat Adapter

You last purchased this on
 
Uponor

ProPEX® 1/2 in. Brass PEX Expansion x 1/2 in. Female Sweat Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1/2 in. Brass PEX Expansion x 1/2 in. Female Sweat Adapter

  • Fast #
  • Part #UQ5515050
  • Item #7216990
  • Manufacturer Part #Q5515050
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • ProPEX LF brass is intended for lead-free, potable-plumbing applications
  • ProPEX brass is intended for non-potable heating and cooling applications
  • ProPEX LF brass and brass sweat adapters transition Uponor PEX tubing to copper pipe
  • ProPEX rings sold separately
  • ProPEX tool is required
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM F-1960, ASTM F-877, ASTM E-84
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Female Sweat
End Connections:
PEX Expansion x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
1-37/100 in
Material:
Brass
Material Type:
C36000
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
UL Listed:
No
Weight:
0.06 lb