1/2 in. Brass PEX Expansion x Female Sweat Adapter

You last purchased this on
 
Uponor

ProPEX® 1/2 in. Brass PEX Expansion x Female Sweat Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 1/2 in. Brass PEX Expansion x Female Sweat Adapter

  • Fast #
  • Part #ULF4515050
  • Item #3795489
  • Manufacturer Part #LF4515050
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • For use in hot and cold domestic potable-water systems as well as hydronic radiant heating systems
  • One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to Uponor AquaPEX or Wirsbo hePEX
  • Lead-free brass sweat adapters transition PEX tubing to copper pipe
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Female Sweat
End Connections:
PEX Expansion x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-2/5 in
Material:
Brass
Material Type:
C69300
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UL Listed:
UL 1821