Uponor

ProPEX® 1/2 in. Plastic Solid Escutcheon in Chrome

Part #UF5650500  |  Manufacturer Part #F5650500

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flared sleeve provides an attractive cover for 1/2" Wirsbo AquaPEX® tubing and ProPEX connections as they exit wall
  • Chrome-plated

Specifications

Collection: ProPEX®

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: Tubular

Escutcheon Style: Solid

Fits Pipe Size: 1/2 in

Material: Plastic

Material Type: ABS

Outside Diameter: 11/16 in