1/2 x 3/8 in. F1960 x Compression Oval Handle Angle Supply Stop Valve in Chrome Plated
This product has been replaced by
Manufacturer Part #LF5855038
ProPex® 1/2 x 3/8 in. F1960 x Compression Oval Handle Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
EA: 1 IP: 10 CA: 50 PT: 11200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connects 1/2 in AquaPEX tubing to 3/8 in O.D. risers
- Quarter turn, chrome-plated valve is used for point-of-use shut-off at the fixture
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B125, CSA B137.5
- Collection:
- ProPex®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- F1960
- End Connection 2:
- Compression
- End Connections:
- F1960 x Compression
- Handle Type:
- Oval
- Height:
- 2-1/32 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-17/32 in
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 194
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 145
- Temperature Range:
- Up to 194 Deg F
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.16 lb
- Width:
- 45/64 in