1/2 in x 3/8 in Twist Handle Straight Supply Stop Valve
ProPEX® 1/2 in x 3/8 in Twist Handle Straight Supply Stop Valve
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 3600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used for PEX-to-PEX and point-of-shutoff at the fixture
- Quarter-turn
- Resists chemical and mineral build-up, along with corrosion, pitting and scaling
Specifications
- Collection:
- ProPEX®
- End Connection 1:
- MIPT
- End Connection 2:
- F1960
- End Connections:
- MIPT x F1960
- Handle Type:
- Twist
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Temperature:
- 320
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve