Uponor

ProPEX® 1/2 x 3/4 in. PEX x MPT Brass Male Adapter

Part #ULF4525075  |  Manufacturer Part #LF4525075

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Connect PEX tubing to male NPT threads
  • Safe for direct burial in soil

Lead Law Compliant

Documents

Specifications

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: MPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Type: ULF4525075