1/2 in. Brass PEX Expansion x 3/4 in. FPT Adapter
ProPEX® 1/2 in. Brass PEX Expansion x 3/4 in. FPT Adapter
-
Pick Up: 25 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For use in hot and cold domestic potable-water systems as well as hydronic radiant heating systems
- One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to Uponor AquaPEX or Wirsbo hePEX
- Lead-free brass sweat adapters transition PEX tubing to female NPT threads
- Safe for direct burial in soil
- Requires ProPEX tool and ProPEX rings (sold separately)
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- FPT
- End Connections:
- PEX Expansion x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-5/8 in
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 1821