150 psi Manifold Elbow Adapter
ProPEX® 150 psi Manifold Elbow Adapter
Frequently Purchased Together
Product Details
- Requires a ProPEX tool to make the ProPEX connection
- ProPEX rings sold separately
- TruFLOW brass manifold transition that securely, easily connects the R32 manifold union nut to PEX pipe
Specifications
- Application:
- Radiant Heating and Cooling Systems
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Manifold
- End Connections:
- PEX Expansion x Manifold
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Fitting Type:
- Adapter, Increasing
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 160 psi