Uponor ProPEX® 150 psi Type L Copper Sweat 5/8 in. Valve Manifold

UQ2811263

Manufacturer Part #: Q2811263

Fitting Sizes

5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Comes assembled with isolation ball valves and balancing ball valves

SPECIFICATIONS

Collection
ProPEX®
End Connections
Sweat
Flow Rate
45 gpm
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
150 psi
Outlet Quantity
12
Type
UQ2811263

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday