Uponor ProPEX® 2-1/2 in. PEX x IPS Straight Adapter

ULFV2972525

Manufacturer Part #: LFV2972525

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960
CSA Certified
CSA B137.5
Collection
ProPEX®
End Connection 2
IPS
End Connections
PEX x IPS
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
2-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday