2-1/2 x 2 in. Plastic PEX Expansion Coupling
ProPEX® 2-1/2 x 2 in. Plastic PEX Expansion Coupling
Package Quantity Info:
EA: 1 IP: 6 PT: 456-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Each end of the coupling is manufactured with an Uponor ProPEX fitting for connections to Uponor AquaPEX® or Wirsbo hePEX™ tubing
- ProPEX® engineered polymer (EP) coupling is available for use in hot and cold domestic potable water distribution, residential fire safety and radiant heating and cooling systems
Documents
Specifications
- ASTM:
- ASTM E-84, ASTM E-119
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Length:
- 5-13/50 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 160 psi