Uponor

ProPEX® 2-1/2 x 2 x 1-1/2 in. Reducing PEX Tee

Part #UQ4752525  |  Manufacturer Part #Q4752525

Call for Pricing EACH

Fitting Sizes

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM F-877, ASTM F-1960]

CARB OTC LEED Compliant: No

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 2-1/2 in x 2 in x 1-1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Type: UQ4752525