Uponor ProPEX® 2 in. Brass Full Port PEX 200# Ball Valve

ULFC4822020

Manufacturer Part #: LFC4822020

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
Collection
ProPEX®
End Connection 2
PEX
End Connections
PEX
Lead Law Compliant
Yes
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Type
ULFC4822020
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday