2 in. Brass PEX 200# Ball Valve

You last purchased this on
 
Uponor

ProPEX® 2 in. Brass PEX 200# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 2 in. Brass PEX 200# Ball Valve

  • Fast #
  • Part #UA3202020
  • Item #5161033
  • Manufacturer Part #A3202020
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
ProPEX®
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Material:
Brass
Pressure Class:
200#
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
2 in