2 in. Plastic PEX Expansion 45° Elbow

You last purchased this on
 
Uponor

ProPEX® 2 in. Plastic PEX Expansion 45° Elbow

  • Fast #
  • Part #UQ4762020
  • Item #4665844
  • Manufacturer Part #Q4762020
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 2 in. Plastic PEX Expansion 45° Elbow

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
  • Made from engineered polymer for strong performance and corrosion resistance
  • Connects Uponor AquaPEX or Wirsbo hePEX pipe
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM E-814, ASTM E-119, ASTM F-1960, ASTM F-877
CSA Certified:
CSA B137.5
Collection:
ProPEX®
Elbow Degree:
45 DD
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
160 psi