2 in. Plastic PEX Expansion 90° Elbow

You last purchased this on
 
Uponor

ProPEX® 2 in. Plastic PEX Expansion 90° Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 2 in. Plastic PEX Expansion 90° Elbow

  • Fast #
  • Part #UQ4762000
  • Item #3709204
  • Manufacturer Part #Q4762000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 18 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
  • Made from engineered polymer for strong performance and corrosion resistance
  • Connects Uponor AquaPEX or Wirsbo hePEX pipe
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification

Specifications

ASTM:
ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
Elbow Degree:
90 DD
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polyphenylsulfone
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Type:
UQ4762000
UL Listed:
UL 1821