Uponor

ProPEX® 2 in. PEX x NPT Brass Male Adapter

Part #ULF4522020  |  Manufacturer Part #LF4522020

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Lead Law Compliant: Yes

Material: Brass