Uponor

ProPEX® 2 x 2 x 1-1/4 in. Reducing PEX Tee

Part #UQ4752213  |  Manufacturer Part #Q4752213

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Makes diverting connections for PEX tubing in supply and return mains
  • Also approved for radiant heating and cooling systems

Specifications

Collection: ProPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 2 in x 2 in x 1-1/4 in

Material: Plastic

Material Type: Engineered Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 320

Type: UQ4752213